Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Gel, 2000mL NXT Refill, PK4 (Discontinued)
Mfr # 2256-04
Zoro # G3746364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series Advanced Hand Sanitizer
- Fragrance Fruity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2256-04
- Zoro # G3746364
- UPC # 073852022568
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 2,000 mL |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | Advanced Hand Sanitizer |
Fragrance | Fruity |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for OTC Drug Products |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Type | Film Bag |
Industry Type | Healthcare |
Uses Dispenser | Mfr. No. 2220 |
Form | Gel |
Manufacturer Dispenser Part Number | Mfr. No. 2220 |
Product Type | Hand Sanitizer |
Series | NXT(TM) |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series NXT(TM), Manufacturer Dispenser Part Number Mfr. No. 2220, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.