Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Gel, 1000mL NXT Refill, PK8
Mfr # 2156-08
Zoro # G2501043
product price: $113.52
/pk 8, $14.19/ea
Free Shipping & Returns
$113.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol, Isopropyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series NXT
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2156-08
- Zoro # G2501043
- UPC # 073852007718
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol, Isopropyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | NXT |
Fragrance | Citrus |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Product Availability | Temporarily Unavailable |
Package Type | Film Bag |
Industry Type | Healthcare |
Package Configuration | 2 in x 6 in x 9 in |
Form | Gel |
Uses Dispenser | Mfr. No. 2120 |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 2120-06, 4121-06 |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Isopropyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Citrus, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2120-06, 4121-06, Color Clear, Product Type Hand Sanitizer, Standards FDA, Package Quantity 8
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- ZEP Drain Maintainer, 5 gal., Pail, Liquid (462639)
- DUST-OFF Electronics 10oz. Dusters, Pack/4 (DPSXL4A)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- PURELL Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2 (1903-02)
- AVANT Hand Sanitizer, Refill Bag, Fragrance Free (12089-34D-FF)
- Purell Hand Sanitizer Dispenser Refills