Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer Foam Refill, 1200 mL, PK2
Mfr # GOJ 5391-02
Zoro # G4436540
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Dispenser Refill
- Size 1,200 mL
- Standards EcoLogo Certified; USDA Certified Biobased, 91%
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # GOJ 5391-02
- Zoro # G4436540
- UPC # 073852022681
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Dispenser Refill |
Standards | EcoLogo Certified; USDA Certified Biobased, 91% |
Color | Clear |
Item | Hand Sanitizers |
Industry Type | Healthcare |
Features | Foam Hand Sanitizer Refill |
For Use With | 2720-12 |
Product Availability | Temporarily Unavailable |
Net Weight | 6 lbs |
Hand Sanitizers Type | Foam |
Description
Hand Sanitizer, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- GOJO 1.3 gal (5 L) Natural Orange Pumice Hand Cleaner 2 PK (GOJ755602CT)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL Refill, PK4 PK (8705-04)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- Purell Hand Sanitizer Dispenser Refills