Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Foam, Fragrance -free, 1200mL Refill for ES4, PK2 (Discontinued)
Mfr # 5052-02
Zoro # G2051067
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Sanitizing
- Hygiene Series ES4
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5052-02
- Zoro # G2051067
- UPC # 073852502770
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Height | 8.3" |
Refill Size | 40.6 fl oz (1200 mL) |
Width | 5.5" |
Depth | 3.4" |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES4, Manufacturer Dispenser Part Number 5020-01, 5024-01, Product Type Hand Sanitizer, Features Professional, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.