Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer Foam, 700 mL, PK3
Mfr # 1305-03
Zoro # G4436671
original price:
$114.99
5% off
new price: $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Series LTX
- Fragrance Fruity
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1305-03
- Zoro # G4436671
- UPC # 073852031294
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Series | LTX |
Fragrance | Fruity |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear, Colorless, Yellow |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Type | Bottle |
Form | Foam |
Industry Type | Healthcare |
Features | For PURELL® LTX-7™ Dispensers |
For Use With | PURELL® LTX-7™ Dispensers |
Uses Dispenser | 1320-04, 1328-04 |
Product Availability | Temporarily Unavailable |
Net Weight | 4.88 lbs |
Series | LTX |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 1320-04, 1328-04, 1920-04, 1926-01, 1926-01-DLY, 1928-04 |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Requires Dispenser Yes, Series LTX, Manufacturer Dispenser Part Number 1320-04, 1328-04, 1920-04, 1926-01, 1926-01-DLY, 1928-04, Product Type Hand Sanitizer, Grainger Dispenser Part Number 15E329, 15E335, 15E336, 15E339, 45FL88, 45FL91, Package Quantity 3
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX High Capacity ESD Safe HEPA Vacuum (HCVAC7H-ESD)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- ECOSAFE-6400 35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3042-8)
- PERFEX Truclean Pro Cart, Complete With Cart Ha (22-99)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL Refill, PK4 PK (8705-04)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Dispenser, f/CS4 Hand Sanitizer, 1200ml Cap, WE/SR (GOJ512101)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- ZOGICS Gel Soap Dispenser, Automatic, Wall Mounted - Black (SOAPDIS01GEL-BK)
- Purell Hand Sanitizer Dispenser Refills