Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer Foam, 550mL TFX Refill, PK2 (Discontinued)
Mfr # 5394-02
Zoro # G4973717
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties None
- Hygiene Series Instant Hand Sanitizer
- Packaging Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5394-02
- Zoro # G4973717
- UPC # 073852024463
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 550 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | None |
Hygiene Series | Instant Hand Sanitizer |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Clear |
Item | Hand Sanitizer |
Uses Dispenser | 2780-12, 2790-12-EEU00, Mfr. No. 2720 |
Package Type | Bottle |
Package Configuration | 9 in x 6 in x 7 in |
Industry Type | Healthcare |
Form | Foam |
Manufacturer Dispenser Part Number | 2720, 2780-12, 2790-12-EEU00 |
Product Type | Hand Sanitizer |
Series | TFX(TM) |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2720, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.