Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (Discontinued)
Mfr # 5055-02
Zoro # G2051100
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series ES4
- Fragrance Fruity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5055-02
- Zoro # G2051100
- UPC # 10073852510031
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Sanitizing |
Hygiene Series | ES4 |
Fragrance | Fruity |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear, Colorless, Yellow |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Type | Bottle |
Form | Foam |
Uses Dispenser | 5024-01, Mfr. No. 5020-01 |
Features | Foodservice |
Series | ES4 |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 5020-01, 5024-01 |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fruity, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES4, Manufacturer Dispenser Part Number 5020-01, 5024-01, Product Type Hand Sanitizer, Features Foodservice, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.