Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2
Mfr # 1905-02
Zoro # G4378832
product price: $79.39
/pk 2, $39.70/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series LTX-12
- Fragrance Fruity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1905-02
- Zoro # G4378832
- UPC # 073852031300
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Requires Dispenser Yes, Series LTX-12, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 1920-04, 1926-01, 1926-01-DLY, 1928-04, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Businesses, Healthcare, Homes, Alcohol Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- PROUD GRILL CO GRMT GRILL WIPES 40PK (2867-WP-111)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- Purell Hand Sanitizer Dispenser Refills