Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer Foam, 1200mL FMX-12 Refill, PK3 (Discontinued)
Mfr # 5192-03
Zoro # G3625282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties None
- Hygiene Series Advanced Hand Sanitizer
- Fragrance Fruity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5192-03
- Zoro # G3625282
- UPC # 073852008845
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | None |
Hygiene Series | Advanced Hand Sanitizer |
Fragrance | Fruity |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for OTC Drug Products |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Industry Type | Healthcare |
Package Type | Bottle |
Form | Foam |
Uses Dispenser | Mfr. No. 5120 |
Series | FMX-12(TM) |
Manufacturer Dispenser Part Number | Mfr. No. 5120 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series FMX-12(TM), Manufacturer Dispenser Part Number Mfr. No. 5120, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 3
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.