Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer Foam, 1200mL
Mfr # 1904-02
Zoro # G4436665
product price: $82.54
/ea
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Series LTX
- Fragrance Alcohol-Like
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1904-02
- Zoro # G4436665
- UPC # 073852026719
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Series | LTX |
Fragrance | Alcohol-Like |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | ECOLOGO Certified, USDA Certified |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Package Type | Bottle |
Form | Foam |
Industry Type | Healthcare |
For Use With | PURELL® ADX-12™ or LTX-12™ Dispensers (sold separately) |
Uses Dispenser | 1920-04, 1928-04 |
Features | For PURELL® LTX-12™ Dispensers |
Product Availability | Temporarily Unavailable |
Net Weight | 2.795 lbs |
Description
Hand Sanitizer, Hygiene Series LTX, Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,200 mL, Formula Ethyl Alcohol, Uses Dispenser 1920-04, 1928-04, Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBM SHOE CARE Shining Sponge, Brown (6303A)
- QUICKIE 17 ALU Dust Pan (428)
- WEILER 14" Wire Broom Flat Wire Fill (42030)
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES4, PK2 (5051-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- Purell Hand Sanitizer Dispenser Refills