Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Foam, 1200 mL, PK2
Mfr # 8353-02
Zoro # G310854567
product price: $86.75
/pk 2, $43.38/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Properties Hypoallergenic
- Fragrance Fresh Scent
- Requires Dispenser Yes
- Container Size 1,200 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8353-02
- Zoro # G310854567
- UPC # 10073852294870
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Properties | Hypoallergenic |
Fragrance | Fresh Scent |
Requires Dispenser | Yes |
Item | Hand Sanitizer |
Series | ES10 |
Product Type | Hand Sanitizer |
Form | Foam |
Container Type | Cartridge with Integrated Battery |
Manufacturer Dispenser Part Number | 8214-DS, 8320-E1, 8324-E1 |
NSF Rating | Not Rated |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge with Integrated Battery, Container Size 1,200 mL, Fragrance Fresh Scent, Hygiene Properties Hypoallergenic, Requires Dispenser Yes, Series ES10, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 8214-DS, 8320-E1, 8324-E1, Product Type Hand Sanitizer, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- MILWAUKEE TOOL Vacuum Hose, Plastic, 13 ft. Hose L, 43-75-0300 (43-75-0300)
- BOBRICK Stainless Steel 2-Roll Tissue Dispenser, 6 1/16 x 5 15/16 x 11 (2888)
- SCOTT Multifold Paper Towels, White, 16 PK (KCC01807)
- PURELL Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7416DS)
- PURELL Hand Sanitizer, Cartridge, Foam, 550mL, PK4 (5194-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- ZORO SELECT Hand Sanitizer, 1000mL, Bio-Based (12094-34)
- Purell Hand Sanitizer Dispenser Refills