Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Hand Sanitizer Dispenser, Floor Stand, Touch Free, 1200mL, Gray (Discontinued)
Mfr # 2424-DS
Zoro # G1041862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Touch Free
- Refill Size 1200 mL
- Soap/Lotion Type Liquid
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2424-DS
- Zoro # G1041862
- UPC # 073852015621
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200 mL |
Size | 56-3/4 in |
Height | 56 3/4 in |
Overall Height | 56 3/4 in |
Details
Item | Hand Sanitizer Dispenser Floor Stand |
Operation Mode | Touch Free |
Soap/Lotion Type | Liquid |
Material | Steel |
Color | Gray |
For Use With | TFX and LTX-12 Dispensers |
Mount Type | Free Standing |
Refill Type | Proprietary Only |
Standards | Casey Krisiak |
Accessory Type | Hand Sanitizer Dispenser Floor Stand |
Compatible Manufacturer Part Number | TFX and LTX-12 Dispensers |
Compatible with Manufacturer Part Number | TFX and LTX-12 Dispensers |
Compatible with Manufacturer Model Number [NEW] | TFX and LTX-12 Dispensers |
Compatible with Manufacturer Model Number | TFX and LTX-12 Dispensers |
Compatible Manufacturer Model Number | TFX and LTX-12 Dispensers |
For Use with Mfr. Model Number | TFX and LTX-12 Dispensers |
For Use With Mfr. Model Number | TFX and LTX-12 Dispensers |
Description
Hand Sanitizer Dispenser Floor Stand, Overall Height 56 3/4 in, Color Gray, Compatible Manufacturer Model Number TFX and LTX-12 Dispensers, Mount Type Free Standing, Standards Casey Krisiak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.