Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser, White, 1200 mL
Mfr # 8320-E1
Zoro # G510854527
original price:
$17.05
13% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Material ABS Plastic
- Color White
- Series ES10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 8320-E1
- Zoro # G510854527
- UPC # 10073852298069
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Depth | 4 3/4 in |
Overall Height | 10 3/4 in |
Overall Width | 6 1/2 in |
Details
Item | Hand Santizer Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | White |
Series | ES10 |
Finish | Matte |
Compatible with Manufacturer Model Number | 8351-02, 8353-02 |
Mount Type | Wall |
Power Source | Cartridge Battery |
Batteries Included | No |
Product Type | Hand Sanitizer Dispenser |
Compatible Manufacturer Part Number | 8351-02, 8353-02 |
Compatible Manufacturer Model Number | 8351-02, 8353-02 |
For Use with Mfr. Model Number | 8351-02, 8353-02 |
For Use With Mfr. Model Number | 8351-02, 8353-02 |
Description
Hand Santizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series ES10, Finish Matte, Compatible with Manufacturer Model Number 8351-02, 8353-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 4 3/4 in, Overall Height 10 3/4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- S.O.S. Heavy Duty Sponge, SOS, PK24 (91029)
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- GENUINE JOE Foam-Eeze Foam Soap Dispenser (08950)
- Purell Hand Soap & Lotion Dispensers