Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser, Wall Mount
Mfr # 7820-01
Zoro # G2103207
$33.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 7820-01
- Zoro # G2103207
- UPC # 10073852285793
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 10 27/32 in |
Width | 6 1/8 in |
Overall Depth | 3 7/8 in |
Overall Width | 5 3/4 in |
Length | 3.9" |
Overall Height | 10 1/4 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series CS8, Compatible with Manufacturer Model Number 7851-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Standards ADA Compliant, Includes Adhesive Tape, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- OIL EATER Orange Cleaner Degreaser, Pro Strength (AOD1G11903)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Black, Resin (1883613)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- PURELL Hand Sanitizer Dispenser, Floor Mount (7028-DS)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- Purell Hand Soap & Lotion Dispensers