Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser, Wall Mount
Mfr # 5121-01
Zoro # G2103277
product price: $10.56
/ea
$10.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5121-01
- Zoro # G2103277
- UPC # 10073852285854
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 10 27/32 in |
Width | 6 1/8 in |
Overall Width | 5 3/4 in |
Overall Height | 10 1/2 in |
Length | 4.5" |
Overall Depth | 4 1/2 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series CS4, Compatible with Manufacturer Model Number 5191-04, 5192-04, Refill Size 1,200 mL, Operation Mode Manual, Overall Depth 4 1/2 in, Overall Height 10 1/2 in, Overall Width 5 3/4 in, Standards ADA Compliant, Includes Adhesive Tape, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Brass LedgeEze Squeegee Handle 6 Pack, 6PK (1345)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- PROTOCHEM LABORATORIES Lemon All-Purpose Cleaner And Deodorizer, 32oz., EA1 (PC-23Q-1)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- Purell Hand Soap & Lotion Dispensers