Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Hand Sanitizer Dispenser, Floor Stand, Touch Free, 1200mL, Black (Discontinued)
Mfr # 2425-DS
Zoro # G2957455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2425-DS
- Zoro # G2957455
- UPC # 073852016376
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 56 3/4 in |
Overall Height | 56 3/4 in |
Description
Hand Sanitizer Dispenser Stand, Color Black, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material Steel, Series Purell, Finish Matte Silver, Compatible Manufacturer Model Number TFX and LTX-12 Dispensers, Refill Size 1,200 mL, Operation Mode Automatic, Overall Height 56 3/4 in, Form Liquid, Standards Casey Krisiak, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.