Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser Floor Stand
Mfr # 8210-DS
Zoro # G811934904
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Purell
- Includes ES10 Hand Sanitizer Dispenser
- Features Lightweight, Low-Profile Baseplate
- Requires Dispenser Yes
- Product Type Floor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8210-DS
- Zoro # G811934904
- UPC # 10073852301783
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | Automatic Hand Sanitizer Dispenser Floor Stand with White Dispenser |
Series | Purell |
Includes | ES10 Hand Sanitizer Dispenser |
Features | Lightweight, Low-Profile Baseplate |
Requires Dispenser | Yes |
Product Type | Floor Stand |
Manufacturer Dispenser Part Number | ES10 |
Description
Automatic Hand Sanitizer Dispenser Floor Stand with White Dispenser, Product Type Floor Stand, Series Purell, Manufacturer Dispenser Part Number ES10, Requires Dispenser Yes, Includes ES10 Hand Sanitizer Dispenser, Features Lightweight, Low-Profile Baseplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- DRILLBRUSH Carpet Cleaner Scrub Brush for Variable Speed Polisher- 7 Inch (7in-L-W-T-DB)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White (GOJ653001)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL Hand Wipes Wall Bracket Fits 9031-06 & 9113-06 (9014-01)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, Graphite (GOJ783401)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Black, Plastic (53057)
- Purell Hand Soap & Lotion Dispensers