Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
Hand Sanitizer Dispenser, Floor Mount, White with Maple Panel (dispenser included) (Discontinued)
Mfr # 7308-DS-MPL
Zoro # G5908511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic
- Color White/Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7308-DS-MPL
- Zoro # G5908511
- UPC # 10073852514787
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 51 9/16 in |
Width | 13 5/32 in |
Depth | 16 5/8 in |
Overall Height | 51 5/8 in |
Overall Width | 13 1/8 in |
Overall Depth | 16 5/8 in |
Description
Hand Sanitizer Dispenser, Color White/Maple, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series Hand Sanitizer Dispenser, Finish Smooth, Compatible with Manufacturer Model Number 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7749-18, 7751-02, 7752-02, 7753-02, 7754-02, 7755-02, 7756-02, 7760-02, 7762-02, 7763-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 16 5/8 in, Overall Height 51 5/8 in, Overall Width 13 1/8 in, Form Foam, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.