Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser, CS6 Series
Mfr # 6524-01
Zoro # G700692090
original price:
$15.69
13% off
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Material ABS Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 6524-01
- Zoro # G700692090
- UPC # 10073852285915
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 6 1/2 in |
Overall Height | 10 1/4 in |
Overall Depth | 3 7/8 in |
Overall Width | 5 3/4 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series CS6, Compatible with Manufacturer Model Number 6551-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 3 7/8 in, Overall Height 10 1/4 in, Overall Width 5 3/4 in, Standards ADA Compliant, Includes (4) C Batteries, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- DYMON Odor Absorber, Size 32 oz., PK12 (33632)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Clear (MX4347STC)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White (7730-01)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- Purell Hand Soap & Lotion Dispensers