Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Dispenser, Black, 1200 mL
Mfr # 8324-E1
Zoro # G510854565
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Material ABS Plastic
- Color Black
- Series ES10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 8324-E1
- Zoro # G510854565
- UPC # 10073852298076
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Width | 6 1/2 in |
Overall Depth | 4 3/4 in |
Overall Height | 10 3/4 in |
Details
Item | Hand Sanitizer Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | Black |
Series | ES10 |
Mount Type | Wall |
Compatible with Manufacturer Model Number | 8351-02, 8353-02 |
Finish | Matte |
Product Type | Hand Sanitizer Dispenser |
Batteries Included | No |
Power Source | Cartridge Battery |
Compatible Manufacturer Part Number | 8351-02, 8353-02 |
Compatible Manufacturer Model Number | 8351-02, 8353-02 |
For Use with Mfr. Model Number | 8351-02, 8353-02 |
For Use With Mfr. Model Number | 8351-02, 8353-02 |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series ES10, Finish Matte, Compatible with Manufacturer Model Number 8351-02, 8353-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 4 3/4 in, Overall Height 10 3/4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12 (4004CC)
- HOSPECO Aerosol Can Refill, Vanilla, PK12 (07915)
- OXO SOAP DISPN DSH BRUSH MED (12361700)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- Purell Hand Soap & Lotion Dispensers