Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD
Mfr # 7418-DS
Zoro # G2102942
product price: $95.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7418-DS
- Zoro # G2102942
- UPC # 10073852291671
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 28 1/2 in |
Width | 13 1/2 in |
Overall Width | 13 1/2 in |
Overall Depth | 28 1/2 in |
Overall Height | 5 3/4 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Floor, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series CS8, Finish Smooth, Compatible with Manufacturer Model Number 7851-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 28 1/2 in, Overall Height 5 3/4 in, Overall Width 13 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 3" Dust Brush (100110)
- MIDWEST RAKE Squeegee, 24" L, 3/16" Blade, 66" Handle (78325)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- SAFEGUARD Dispenser, Foam Soap, Wall/Counter Mount (47436)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, White (GOJ653001)
- IMPACT PRODUCTS Soap Dispenser, Foam, Bottle, White/Gray (9325)
- Purell Hand Soap & Lotion Dispensers