Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX
Mfr # 5091-04
Zoro # G7660108
product price: $85.99
/pk 4, $21.50/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series FMX-12
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5091-04
- Zoro # G7660108
- UPC # 10073852284253
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | FMX-12 |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | UL 2783, USDA |
Color | Clear |
Item | Hand Sanitizer |
Ligature Resistant | No |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Form | Gel |
Uses Dispenser | Mfr. No. 5120-06 |
Container Type | Cartridge |
Manufacturer Dispenser Part Number | 5121-01, 5124-01, 5524-01 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5121-01, 5124-01, 5524-01, Color Clear, Product Type Hand Sanitizer, Standards UL 2783, USDA, Grainger Dispenser Part Number Not Applicable, Ligature Resistant No, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen Orange/Tropical Fruit (EKS-4O-12)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56115334, Nilfisk/Advance 56112250 (GSQ1064TS2)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Bottle (5791-04)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser and Sanitizing Wipes, 4PK (ZZ650W-Z2000-4)
- Purell Hand Sanitizer Dispenser Refills