Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Cartridge, Foam, 1200mL, PK4
Mfr # 5191-04
Zoro # G7658105
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series FMX-12
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5191-04
- Zoro # G7658105
- UPC # 10073852284468
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Sanitizing |
Hygiene Series | FMX-12 |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | EcoLogo Certified, UL 2783 Registered, USDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Foam |
Container Type | Cartridge |
Ligature Resistant | No |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Uses Dispenser | Mfr. No. 5120-06 |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 5121-01, 5124-01, 5524-01 |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5121-01, 5124-01, 5524-01, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Ligature Resistant No, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- FILTER FRESH Web FilterFresh French Vanilla Scent Air Freshener 0.8 oz Gel (WVAN)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 8 PK (19200-99608)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- PURELL Hand Sanitizer, 450 mL, Citrus, PK6 (4450-06)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For ES8 Dispensers, PK2 PK (7099-02)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- AVANT Hand Sanitizer, Fragrance Free, Refill Bag (12089-34T-FF)
- Purell Hand Sanitizer Dispenser Refills