Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Cartridge, 1200mL, Foam, PK2 (Discontinued)
Mfr # 6450-02
Zoro # G5932689
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Sanitizing
- Hygiene Series ES6
- Fragrance Alcohol-Like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6450-02
- Zoro # G5932689
- UPC # 10073852083283
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Sanitizing |
Hygiene Series | ES6 |
Fragrance | Alcohol-Like |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | USDA Certified, NSF Certified |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Form | Foam |
Package Type | Bottle |
Green Certification or Other Recognition | Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified |
Uses Dispenser | Mfr. No. 6430-01 and 6434-01 |
Manufacturer Dispenser Part Number | Mfr. No. 6430-01 and 6434-01 |
Series | ES6 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Light Floral, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES6, Manufacturer Dispenser Part Number Mfr. No. 6430-01 and 6434-01, Color Clear, Product Type Hand Sanitizer, Application Dirt, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.