Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Aloe, Gel, 1000mL NXT Refill, PK8 (Discontinued)
Mfr # 2137-08
Zoro # G3890512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series NXT
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2137-08
- Zoro # G3890512
- UPC # 073852021370
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | NXT |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear/Green |
Operation Mode | Pump |
Item | Hand Sanitizer |
Industry Type | Healthcare |
Uses Dispenser | Mfr. No. 2120 |
Package Type | Film Bag |
Form | Gel |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 2120-06, 4121-06 |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2120-06, 4121-06, Color Clear/Green, Product Type Hand Sanitizer, Standards FDA, Grainger Dispenser Part Number Not Applicable, Package Quantity 8
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.