Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, 450 mL, Citrus, PK6
Mfr # 4450-06
Zoro # G700460989
product price: $55.29
/pk 6, $9.22/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Dye-Free, Sanitizing
- Hygiene Series Purell
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4450-06
- Zoro # G700460989
- UPC # 10073852292272
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 450 mL |
Refill Size | 15.2 fl oz (450 mL) |
Container Size | 450 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Dye-Free, Sanitizing |
Hygiene Series | Purell |
Fragrance | Citrus |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | IFRA |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Cartridge |
Features | Kills 99.99% of Common Germs that May Cause Illness, Recyclable |
Form | Gel |
Uses Dispenser | Mfr. No. 4424-D6 |
Package Configuration | 6 1/4 in x 8 5/8 in |
Application | Bioscience Laboratories, Healthcare |
Series | ES1 |
NSF Rating | Not Rated |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 4424-D6 |
Alcohol Content | 70 % |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 450 mL, Fragrance Citrus, Requires Dispenser Yes, Series ES1, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 4424-D6, Color Clear, Product Type Hand Sanitizer, Standards IFRA, Application Bioscience Laboratories, Healthcare, Alcohol Content 70 Percent, Features Kills 99.99 Percent of Common Germs that May Cause Illness, Recyclable, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Hand Cleaner Disp, CLR, 1.36 kg, 7 3/4 inD (11-9997)
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- GEN Jumbo, Continuous Sheets, White, 12 PK (GENJRT1000)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- Purell Hand Sanitizer Dispenser Refills