Shop All Hand Sanitizers
This Product is Discontinued
Purell
Hand Sanitizer, 25 Count, 1oz, Hand Sanitizer Bottles in JELLY WRAP Carriers (Discontinued)
Mfr # 3900-25-BWL
Zoro # G5117655
This Product is Discontinued
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Package Type Flip Cap Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 3900-25-BWL
- Zoro # G5117655
- UPC # 073852027044
- Country of Origin Unknown
- Category Hand Sanitizers
Dimensions
Size | 1 oz |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Package Type | Flip Cap Bottle |
Fragrance | Fragrance Free |
Packaging Type | Carrier Display Bowl |
Requires Dispenser | No |
Standards | Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products |
Color | Clear, Light Blue |
Item | Hand Sanitizer |
Form | Liquid |
Industry Type | Healthcare |
Package Configuration | 9 in x 6 in x 9 in |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Alcohol, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products, Package Quantity 25
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.