Shop All Hand Sanitizers
Purell
Hand Sanitizer, 1.5 L, Citrus
Mfr # 5015-04
Zoro # G506125020
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 L
- Hygiene Form Gel
- Formula Ethyl Alcohol
- Fragrance Citrus
- Hygiene Properties Sanitizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5015-04
- Zoro # G506125020
- UPC # 073852293814
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.5 L |
Container Size | 1.5 L |
Details
Item | Hand Sanitizer |
Hygiene Form | Gel |
Formula | Ethyl Alcohol |
Fragrance | Citrus |
Hygiene Properties | Sanitizing |
Requires Dispenser | No |
Packaging Type | Pump Bottle |
Hygiene Series | None |
Alcohol Content | 70 % |
Number of Pumps Included | 1 |
Product Type | Hand Sanitizer |
Series | Advanced |
Features | Free of Triclosan, Parabens, Phthalates, and Preservatives |
Form | Gel |
NSF Rating | Not Rated |
Application | Break Rooms, Classrooms, Healthcare, Office Reception Areas, Outdoor |
Container Type | Pump Bottle |
Color | Clear |
Green Certification or Other Recognition | Cradle to Cradle Certified(TM) Basic |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 1.5 L, Fragrance Citrus, Requires Dispenser No, Series Advanced, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Break Rooms, Classrooms, Healthcare, Office Reception Areas, Outdoor, Alcohol Content 70 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Pump Bottle, PK24 (9606-24)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- Purell Hand Sanitizers