Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, 1,200mL, FragranceFree, PK2
Mfr # 6551-02
Zoro # G1954490
product price: $76.79
/pk 2, $38.40/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties Perfume Free
- Hygiene Series CS6
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6551-02
- Zoro # G1954490
- UPC # 10073852291589
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 40 oz |
Container Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Perfume Free |
Hygiene Series | CS6 |
Fragrance | Fragrance Free |
Packaging Type | Box |
Requires Dispenser | Yes |
Standards | USDA |
Color | Clear |
Item | Hand Sanitizer |
Ligature Resistant | No |
Uses Dispenser | 60JH55 |
Application | Healthcare |
Container Type | Cartridge |
Form | Foam |
Green Certification or Other Recognition | ECOLOGO(R) Certified, USDA Certified Biobased Product |
Features | Kills More than 99.99% of Most Common Germs that May Cause Illness |
Product Type | Hand Sanitizer |
NSF Rating | E3 |
Series | CS6 |
Alcohol Content | 70 % |
Manufacturer Dispenser Part Number | 6520-01 |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser Yes, Series CS6, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 6520-01, Color Clear, Product Type Hand Sanitizer, Standards USDA, Grainger Dispenser Part Number 60JH55, Ligature Resistant No, Application Healthcare, Alcohol Content 70 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head (4KNC1)
- ALL-PRO Industrial Draw-Tape Liner, 32 Gal, .80Mil, Black (DT32GALK)
- PURELL Gel Hand Sanitizer Refill, 1200 mL, PK4 (GOJ 5456-04)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PURELL Hand Sanitizer, Foam, 1200 mL, PK2 (8353-02)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- PURELL Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK (1904-02)
- Purell Hand Sanitizer Dispenser Refills