Shop All Hand Soap & Lotion Dispensers
Purell
Hand Sanitizer, 1,000mL, FragranceFree, PK8
Mfr # 4163-08
Zoro # G1944167
product price: $123.99
/pk 8, $15.50/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Color Clear
- Size 1,000 mL
- Series Advanced
- Application Healthcare, Hospitals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4163-08
- Zoro # G1944167
- UPC # 10073852291329
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series Advanced, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 4121-06, Color Clear, Product Type Hand Sanitizer, Standards UL 2783 Registered, Ligature Resistant No, Application Healthcare, Hospitals, Alcohol Content 70 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Red, Polypropylene (FG758888RED)
- KEURIG K-Cup Pod Brewer Deep Cleaning Kit, 4 oz Comp Cafe, (3) 32oz Rinza, (15) Cleaning Cups, Spray Bottle (5000359703)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- PURELL LTX-7 Dispenser, 700 mL, 5.75 x 4 x 4.88, Chrome/Black, 4PK (1328-04)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White (7730-01)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- Purell Hand Soap & Lotion Dispensers