Shop All Hand Soap & Lotion Dispensers
Purell
Hand San Disp, BLK, 1,200 mL, 4 1/2 inD
Mfr # 5124-01
Zoro # G2103310
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5124-01
- Zoro # G2103310
- UPC # 10073852502302
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 10 27/32 in |
Width | 6 1/8 in |
Overall Height | 10 1/2 in |
Overall Depth | 4 1/2 in |
Overall Width | 5 5/8 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series CS4, Finish Glossy, Compatible with Manufacturer Model Number 5191-04, 5192-04, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 1/2 in, Overall Height 10 1/2 in, Overall Width 5 5/8 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 50 gal Trash Can, Silver, Stainless Steel (475-50)
- SORBO Extension Pole 2Section 8 Foot (1386)
- JET-LUBE Cleaner/Degreaser, 1 Gal Jug, Liquid (30033)
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White (6420-01)
- PURELL Professional Fresh Scent Foam Soap For CX, CXi, CXT Dispensers, 1500mL (8561-04)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- Purell Hand Soap & Lotion Dispensers