Shop All Hand Sanitizer Dispenser Refills
Purell
Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2
Mfr # 1904-02
Zoro # G4378841
original price:
$87.55
5% off
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Foam
- Hygiene Properties None
- Hygiene Series LTX-12
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 1904-02
- Zoro # G4378841
- UPC # 073852026719
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Refill Size | 40.6 fl oz (1200 mL) |
Container Size | 1,200 mL |
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series LTX-12, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 1920-04, 1926-01, 1926-01-DLY, 1928-04, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Application Healthcare, Alcohol Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNK AWAY Funkaway Extreme Odor Eliminating Shoe Pump Spray (FA08/4)
- BIG D Pheno D Total Release Phenolic Fogger, 12PK (BGD 337)
- COMMERCIAL ZONE PRODUCTS 50 gal Trash Can, Black (73760199)
- TORNADO Squirrel Cage W/ Locknut (PD5)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Bottle (5791-04)
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- Purell Hand Sanitizer Dispenser Refills