Shop All Hand Sanitizer Dispenser Refills
Purell
Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK
Mfr # 8703-04
Zoro # G504417783
original price:
$73.99
5% off
new price: $70.29
/pk 4, $17.57/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 700 mL
- Standards EcoLogo Certified
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8703-04
- Zoro # G504417783
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Standards | EcoLogo Certified |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 6.5 lbs |
Features | Gel Hand Sanitizer Refill—PURELL® ADX-7™ Dispensers |
For Use With | PURELL® ADX-7™ Dispensers |
Hand Sanitizers Type | Gel |
Description
Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- GUARDAIR Gasket, Rubber, 55 Gallon Covers (N656)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill ADX12, PK3 (8804-03)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- PURELL Floor Stand, w/ES6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7216DS)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1,200 mL, Fragrance-Free, PK3 PK (8803-03)
- Purell Hand Sanitizer Dispenser Refills