Shop All Hand Sanitizer Dispenser Refills
Purell
Green Certified Advanced Refreshing Foam Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, 3PK
Mfr # 1304-03
Zoro # G905695261
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Fragrance Fragrance-Free
- Packaging Type Refill
- Size 700 mL
- Standards EcoLogo Certified; USDA Certified Biobased (93%/Gel, 91%/Foam)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 1304-03
- Zoro # G905695261
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 700 mL |
Details
Hygiene Form | Foam |
Fragrance | Fragrance-Free |
Packaging Type | Refill |
Standards | EcoLogo Certified; USDA Certified Biobased (93%/Gel, 91%/Foam) |
Color | Clear |
Item | Hand Sanitizers |
Features | Foam Hand Sanitizer Refill—PURELL® LTX-7™ Dispensers |
Net Weight | 4.06 lbs |
For Use With | PURELL® 1320-04, 1328-05 |
Description
Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Agitator Belt, PK2 (40201048)
- DEWALT HEPA Replacement Filter for DC500 (DC5001H)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF9)
- ARMOR ALL Auto Glass Cleaner Wipes 30 ct (17501C)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- BETCO Advanced Gel Hand Sanitizer, 1 gal Bottle, Light Fresh Scent, 4PK (7960400)
- Purell Hand Sanitizer Dispenser Refills