Shop All Hand Soap Dispenser Refills
Purell
Gojo Provon Unscented Scent Foam Antimicrobial Handwash w/PCMX 23.6 oz
Mfr # 1344-03
Zoro # G205400442
product price: $26.29
/ea
Sold in multiples of 3 for $78.87
$78.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 700 mL
- Width 5.07 in
- Refill Type Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump
- Material Durable ABS Plastic with Rugged Polycarbonate View Windows
- Height 6.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1344-03
- Zoro # G205400442
- UPC # 73852052435
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 700 mL |
Width | 5.07 in |
Height | 6.91 in |
Depth | 3.58 in |
Details
Item | Dispenser Refills |
Refill Type | Lightweight PET plastic bottle, polypropylene collar, mixed material plastic pump |
Material | Durable ABS Plastic with Rugged Polycarbonate View Windows |
Uses Dispenser | LTX-7™ dispensing system |
Primary Chemical | Chloroxylenol 0.5% w/w |
Description
A high-performance antimicrobial foam soap for general handwashing. Helps reduce germs on the skin that could cause disease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- KUTOL 9950ZPL Soft & Silky 800 mL Off White Bag-In-Box Hand Soap Dispenser (5259950ZPL)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic (1883456)
- GENUINE JOE Medium Mop Head, Green, Blended, PK12, GJOMGR5BCT (GJOMGR5BCT)
- PURELL 1,200 mL Personal Soaps 2 PK (7785-02)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- PURELL 2000 ml Foam Hand Soap Refill Dispenser Refill (5213-02)
- PURELL 1,200 mL Foam Hand Soap Box, 2 PK (6574-02)
- PURELL 1,200 mL Personal Soaps 2 PK (5085-02)
- PURELL Professional REDIFOAM Foam Soap (8671-04)
- WORX 4.5 lb Powder Hand Cleaner Soft Pack, 4 PK (11-2450)
- Purell Hand Soap Dispenser Refills