Shop All Dishwashing Detergents
Purell
Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle, PK4, 4PK
Mfr # 4341-04
Zoro # G306569253
product price: $62.39
/pk 4, $15.60/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Fragrance Free
- Primary Chemical Ethyl Alcohol 29.4%; other ingredients 70.6%
- Chemicals For Use On Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4341-04
- Zoro # G306569253
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Fragrance Free |
Primary Chemical | Ethyl Alcohol 29.4%; other ingredients 70.6% |
Chemicals For Use On | Multi Surface |
For Use On | E.coli; Norovirus; Salmonella |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 84368-1; EPA List N; NSF D2 Certified; Kosher Pareve; U.S. EPA Design for the Environment Certified (DfE) |
Net Weight | 35.9 lbs |
Description
Formulated for convenience and ease-of-use, Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most – yet is gentle enough to use on a child’s highchair with no rinse required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, E. coli, Salmonella, and human coronavirus in 30 seconds. With the EPA’s lowest allowable toxicity rating, it delivers the overall fastest disinfection time of any Design for the Environment (DfE) product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- DAWN Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 (1860444)
- GLARO 41 gal Round Trash Can, Satin Black/Satin Aluminum, 20" Dia, Open Top, Steel (F2037-BK-SA)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle (FG636100LAC)
- PURELL Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (4341-04)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- CASCADE Automatic Dishwasher Powder, Fresh Scent, 75 oz Box (84887011)
- AJAX Dish Detergent, Liquid, Orange Scent, 28 oz Bottle (44678)
- AJAX Dishwashing Detergent, 28 oz., Lemon, PK9 (144673)
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- PALMOLIVE Liquid Dishwashing, 3 oz., Fresh, PK72 (201417)
- Purell Dishwashing Detergents