Shop All Dishwashing Detergents
Purell
Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle
Mfr # 4341-04
Zoro # G206569254
$43.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Fragrance Free
- Primary Chemical Ethyl Alcohol 29.4%; other ingredients 70.6%
- Chemicals For Use On Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 4341-04
- Zoro # G206569254
- UPC # 73852070378
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Fragrance Free |
Primary Chemical | Ethyl Alcohol 29.4%; other ingredients 70.6% |
Chemicals For Use On | Multi Surface |
Application | Disinfectant/Cleaner |
Net Weight | 8.98 lbs |
For Use On | E.coli; Norovirus; Salmonella |
Standards | EPA Reg. No. 84368-1; EPA List N; NSF D2 Certified; Kosher Pareve; U.S. EPA Design for the Environment Certified (DfE) |
Description
Formulated for convenience and ease-of-use, Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most – yet is gentle enough to use on a child’s highchair with no rinse required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, E. coli, Salmonella, and human coronavirus in 30 seconds. With the EPA’s lowest allowable toxicity rating, it delivers the overall fastest disinfection time of any Design for the Environment (DfE) product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Dispenser Box, X90, Max Absorbency, 11 in x 16 3/4 in, 136 Sheets, Blue (12891)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- MISTY Oven & Grill Cleaner, 1 gal., Lemon, PK4 (1038695)
- GLADE Air Freshener, PK 6 (346580)
- PURELL Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle, PK4, 4PK (4341-04)
- BOARDWALK Med Duty Scrubbing Sponge, Ylw/Grn, PK20 (BWK174)
- JOY Ultra Lemon Scent Liquid Dish Soap 12.6 oz (JOYSU01)
- JOY Pots & Pans Cleaner, Jug, 1 gal, Joy, PK4 (43607)
- COLGATE-PALMOLIVE Palmolive Ultra Oxy Original Scent Liquid Dish Soap 20 oz (US04229A)
- DAWN Pot/Pan Detergent, Liquid, Lemon, 1 Gal, , YW, PK 4 (PGC57444)
- CASCADE Automatic Dishwasher Powder, PK7 (PGC 59535)
- Purell Dishwashing Detergents