Shop All Disinfectants and Sanitizers
Purell
Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus
Mfr # 5047-01
Zoro # G7559083
product price: $949.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 50 gal.
- Fragrance Light Citrus
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Food Processing Surface Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5047-01
- Zoro # G7559083
- UPC # 073852280838
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 50 gal. |
Cleaner Container Size | 50 gal. |
Container Size | 50 gal |
Description
Food Processing Surface Sanitizer, Primary Chemical Alcohol, Container Type Drum, Container Size 50 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards Kosher, NSF Rated, Wet Contact Time 10 sec to 1 min, Targeted Pathogens E-coli; Hepatitis A; Listeria; Norovirus; Salmonella, Product Series No Series, VOC Content 0 Percent, Flash Point 87 Degrees F, Biodegradable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- HIGH-TECH CONVERSIONS Vision 10, Polyester Knit Cleanroo, PK10, Polyester, 10 PK (VS10-99)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- PURELL Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK (9342-06)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK (3342-06)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi, 4 PK (ZPE67923CT)
- Purell Disinfectants and Sanitizers