Shop All Hand Sanitizer Dispenser Refills
Purell
Foam Refill, f/PURELL TFX Dispensers, 1200ml, Clear, PK 2
Mfr # GOJ539102
Zoro # G902501589
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-free
- Size 40.6 fl oz (1200 mL)
- Standards MWBE; EcoLogo Certified
- Color Clear
- Application Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ539102
- Zoro # G902501589
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Fragrance | Fragrance-free |
Standards | MWBE; EcoLogo Certified |
Color | Clear |
Item | TFX Foam Hand Sanitizer Refill |
Application | Hand |
For Use With | Purell TFX Dispenser |
Features | Dye-free; Fragrance-free |
Description
Foam Instant Hand Sanitizer Refill is designed for PURELL TFX Dispensers. Foam sanitizer kills 99.99 percent of germs that may cause illness and helps condition skin with a natural moisturizer. Formula is fragrance-free and dye-free. Refill bottle holds 1200 ml. of product, snaps securely into place with audible click, and includes a fresh dispensing valve. Sanitary-sealed, collapsible-bottle refill keeps germs out.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Purple, Aluminum (29598)
- ATLANTIC MILLS Atlantic Mills Antimicrobial Green Cleaning Wipe 100 Wipes (9500G)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear (8805-03)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- Purell Hand Sanitizer Dispenser Refills