Shop All Hand Soap & Lotion Dispensers
Purell
FMX-20 Soap Push-Style Dispenser, 2,000 mL, 6.5 x 4.65 x 11.86, Graphite/Chrome, 6PK
Mfr # 5234-06
Zoro # G005696106
product price: $19.67
/pk 6, $3.28/ea
Sold in multiples of 250 for $4,917.50
$4,917.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Wall
- Height 11.86"
- Width 6.5"
- Depth 4.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5234-06
- Zoro # G005696106
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.86" |
Width | 6.5" |
Depth | 4.65" |
Side Splash Height | 10" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Graphite/Chrome |
Mounting Type | Wall |
Dispenser Product Grouping | For Foam |
Capacity | 2,000 mL |
Mounting | Wall |
For Use With | PURELL® FMX-20 2,000 mL Soap Refills |
Standards | ADA Compliant |
Description
High-capacity push-style foam soap dispenser needs refill changes less often. Large sight window makes it easy to check refill level. LOCK OR NOT technology can convert to a locking system. One-handed push operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 30 gal Trash Bags, 1.10 mil (28 Micron), Green, 48 PK (STOE3039E11)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL Surface Wipes Wall Bracket (9016-01) (9016-01)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- Purell Hand Soap & Lotion Dispensers