Shop All Hand Soap & Lotion Dispensers
Purell
FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite
Mfr # 5234-06
Zoro # G2473079
product price: $39.59
/pk 6, $6.60/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5234-06
- Zoro # G2473079
- UPC # 073852501919
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 11 1/2 in |
Width | 6 in |
Depth | 4 1/2 in |
Overall Depth | 11 5/8 in |
Overall Height | 4 5/8 in |
Overall Width | 6 1/2 in |
Length | 6.5" |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series FMX-20, Finish Glossy, Compatible with Manufacturer Model Number 5213-02, 5215-02, 5279-02, 5282-02, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom/Pan Mini Poly 9-3/4In (376-24)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, 7 oz Solid (35001)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Universal Power Tool Adapter for Wet/Dry Shop Vacuums (WS25007A)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- Purell Hand Soap & Lotion Dispensers