Shop All Hand Sanitizer Dispenser Refills
Purell
FMX-12 Refill Advanced Foam Hand Sanitizer, 1200 mL
Mfr # 5192-03
Zoro # G101962914
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Packaging Type Refill
- Size 1,200 mL
- Color White
- Net Weight 2.473 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5192-03
- Zoro # G101962914
- UPC # 73852008845
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Unscented |
Packaging Type | Refill |
Color | White |
Item | Hand Sanitizers |
Net Weight | 2.473 lbs |
For Use With | PURELL® 5129-06 |
Refill Type | Foam |
Features | For PURELL® CS4 and FMX-12™ Dispensers |
Description
Thick, rich foam formula stays on your hand. Kills 99.99% of germs on hands, not just in the lab. Clinically-proven to maintain skin health. Contains moisturizers to help keep skin hydrated. 1,200 uses in each bottle. Meets and exceeds FDA Healthcare Personnel Handwash requirements with just two mLs of product. Four out of five healthcare workers said PURELL® Advanced formulations were soothing to their skin.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- XERO Pure Carbon Filter 10 Inch (HQCBC-10-5)
- SANI PROFESSIONAL Towels & Wipes, White, Polyester, 72 Wipes, 9" x 8", Unscented, 12 PK (M30472)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- PURELL Hand Sanitizer, Gel, 1200mL TFX Refill, PK4 (5456-04)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, 20 oz Pump Bottle, PK12 (3023-12)
- Purell Hand Sanitizer Dispenser Refills