Shop All Hand Sanitizer Dispenser Refills
Purell
Floor Stand, w/ES6 Hand Sanitizer Disp, 1200ml cap, MI
Mfr # GOJ7216DS
Zoro # G502498296
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Application Multipurpose
- Mount Type Freestanding
- Features Durable; Sturdy
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ7216DS
- Zoro # G502498296
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Details
Color | Graphite |
Item | ES6 Dispenser Floor Stand |
Application | Multipurpose |
Mount Type | Freestanding |
Features | Durable; Sturdy |
Material | ABS Plastic |
Description
Put PURELL instant hand sanitizer anywhere it's needed. This freestanding unit is a sturdy, movable stand for use in high-traffic locations. It is ideal for lobbies, cafeterias, halls, reception areas, restaurants and other high-traffic areas. Highly visible signage sends the message that you care about reducing the spread of germs. Low-profile baseplate is designed to maximize stability. Silver baseplate hides dirt to maintain a neat appearance. Built-in shield that goes beneath the dispenser keeps surrounding areas clean. Station includes a PURELL ES6 Hand Sanitizer Dispenser with a 1200 ml. capacity. Hand sanitizer dispenser offers hands-free operation for more sanitary use and uses PURELL ES6 1200 ml. Hand Sanitizer refills. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Clementine Scent Liquid Dish Soap Refill 54 oz (328103)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- DEWALT Disposable Plastic Liner for DCV585 Dust Extractor (5 PK) (DCV9400)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL, Fragrance-Free, PK3 PK (1303-03)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- Purell Hand Sanitizer Dispenser Refills