Shop All Hand Sanitizer Dispenser Refills
Purell
Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI
Mfr # GOJ7416DS
Zoro # G602498295
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite
- Width 13.5"
- Mount Type Freestanding
- Application Multipurpose
- Features Lightweight; Durable; Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ7416DS
- Zoro # G602498295
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Width | 13.5" |
Depth | 28.5" |
Height | 5" |
Details
Color | Graphite |
Item | CS6 Dispenser Floor Stand |
Mount Type | Freestanding |
Application | Multipurpose |
Features | Lightweight; Durable; Sturdy |
Material | ABS Plastic |
Description
Put PURELL instant hand sanitizer anywhere it's needed. This freestanding unit is a sturdy, movable stand for use in high-traffic locations. It is ideal for lobbies, cafeterias, halls, reception areas, restaurants and other high-traffic areas. Highly visible signage sends the message that you care about reducing the spread of germs. Lightweight stand is easily moved when cleaning your facility. Low-profile baseplate is designed to maximize stability. Silver baseplate hides dirt to maintain a neat appearance. Built-in shield that goes beneath the dispenser keeps surrounding areas clean. Station includes a PURELL CS6 Hand Sanitizer Dispenser with a 1200 ml. capacity. Hand sanitizer dispenser offers hands-free operation for more sanitary use and uses PURELL CS6 1200 ml. Hand Sanitizer refills. The Lock or Not technology can convert the sanitizer dispenser to a locking system. Fully ADA-compliant dispenser is made of durable ABS plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 12 in Sweep Broom (LDR5014)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray (62338-77961)
- KLEENEX 2 Ply Facial Tissue, 160 Sheets (54303)
- UNGER ErgoTec Hard Squeegee Rubber 12 pack 36 Inch, 12PK (RG92HD)
- PURELL Hand Sanitizer, Foam, 1200mL LTX-12 Refill, PK2 (1905-02)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- DIVERSEY Hand Sanitizer, Cartridge, 1300mL, PK6 (100961733)
- Purell Hand Sanitizer Dispenser Refills