Shop All Hand Sanitizer Dispenser Refills
Purell
ES8 Hand Sanitizer Floor Stand with Dispenser, 1,200 mL, 13.5 x 5 x 28.5, Graphite/Silver
Mfr # 7218-DS
Zoro # G009258935
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1,200 mL
- Color Graphite/Silver
- Width 13.5"
- Features SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature
- For Use With PURELL® ES8 Sanitizer Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7218-DS
- Zoro # G009258935
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Width | 13.5" |
Depth | 5" |
Height | 28.5" |
Details
Color | Graphite/Silver |
Item | Hand Cleaner Dispensers |
Features | SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature |
For Use With | PURELL® ES8 Sanitizer Refills |
Material | Plastic; Metal |
Mount Type | Floor Stand |
Description
Freestanding design, ideal for high-traffic areas. Includes PURELL ES8 Hand Sanitizer Dispenser. Low profile baseplate designed to maximize stability. Lightweight and easily moved when cleaning the facility. Silver baseplate hides dirt and always looks good.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES Max Toilet Plunger (99-4A)
- SPARTAN CHEMICAL CO. PearLux 1 Gallon Hand Wash (323004)
- WMN Wmn 2085 Pro-Power Cleaner; Citrus Scent; 1 Gallon Bottle (2085)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- PURELL Advanced Foam Hand Sanitizer, ADX-7, 700 mL (8705-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- PURELL Hand Sanitizer, Cartridge, Foam, 550mL, PK4 (5194-04)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- PURELL Green Certified Hand Sanitizer Foam 1200mL Refill LT-12, PK2 (1904-02)
- PURELL Hand Sanitizer, Cartridge, Gel, 1200mL, PK4, Hygiene Series: FMX (5091-04)
- Purell Hand Sanitizer Dispenser Refills