Shop All Hand Soap & Lotion Dispensers
Purell
ES6 Touch-Free Hand Sanitizer Dispenser, Graphite
Mfr # 6424-01
Zoro # G409622442
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material ABS Plastic
- Color Graphite
- Size 1.27 quart
- Height 12.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6424-01
- Zoro # G409622442
- UPC # 73852502114
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Height | 12.1 in |
Width | 5.3 in |
Details
Item | ES6 Touch-Free Hand Sanitizer Dispenser, Graphite (6424-01) |
Operation Mode | Automatic |
Material | ABS Plastic |
Color | Graphite |
Type | Soap/Sanitizer Dispenser |
Includes | ES6 Hand Sanitizer Dispenser, 4 x C Batteries, Adhesive Tape, Hardware |
Standards | MWBE |
Features | Wall Mountable |
For Use With | PURELL; ES6 1200 mL Hand Sanitizer Refill |
Description
Reliable, touch-free hand sanitizer dispenser. Elegant design complements decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed.Uses Purell ES6 1200 ml hand sanitizer refillsDispenser and formulation are calibrated to provide the optimal dose for effective hand hygieneIncludes 4 cell batteries - no tools required for replacing batteriesSanitary sealed pet refill bottle with removable collar for easy recycling
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- MISTY AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray (1037236EA)
- WARNER 10.25" Steel Wire Brush, Shoe Handle, 8PK (3410486)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Metallic (2790-12-EEU00)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- BOBRICK Liquidmate Surface-Mount Soap Dispenser (156)
- Purell Hand Soap & Lotion Dispensers