Shop All Hand Soap & Lotion Dispensers
Purell
ES6 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White
Mfr # 6420-01
Zoro # G502690621
product price: $2.55
/ea
Sold in multiples of 250 for $637.50
$637.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Size 1200 mL
- Series ES6
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6420-01
- Zoro # G502690621
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 12.13" |
Width | 5.25" |
Depth | 8.56" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | White |
Series | ES6 |
Mounting Type | Wall |
Holds | 1,200 mL |
For Use With | PURELL® ES6 Hand Sanitizer Refills |
Dispenser Material | Durable ABS Plastic |
Weight | 2.33 lbs |
Mounting | Wall |
Includes | Adhesive Mounting Tape and Screws; (4) C-Cell Batteries |
Standards | ADA Compliant |
Description
Reliable and touch-free hand sanitizer dispenser. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL® ES6 1200 ml Hand Sanitizer refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. LOCK OR NOT technology can convert to a locking system.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- RENOWN 1 Qt. Fresh Mint Enzyme Odor Neutralizer (0504AN)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300476)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PURELL LTX Behavioral Health Dispenser, Touch-Free, 1200mL (1926-01)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- Purell Hand Soap & Lotion Dispensers