Shop All Multi-Purpose Wipes
Purell
DS360 Hand Sanitizing Wipes Station, Black / Silver, Steel
Mfr # GOJ911401SLVHSW
Zoro # G602498554
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black / Silver
- Features Durable
- For Use On Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ911401SLVHSW
- Zoro # G602498554
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Material | Steel |
Color | Black / Silver |
Item | DS360 Hand Sanitizing Wipes Station |
Features | Durable |
For Use On | Floor |
Description
Premium, high-capacity, floor stand dispenser is made for PURELL Wipes. Durable steel frame with optimized lid design prevents rusting. Integrated waste receptacle keeps the surrounding area clean. 360-degree design makes wipes accessible from any angle. The REDIPUL Nozzle's durable construction lasts more than 3 years, helping to reduce roping from nozzle wear. Nozzle on the DS360 High Capacity Hand Sanitizing Wipes Station virtually eliminates wipe fallback and helps provide a readily accessible wipe every time. Throw away fewer dried-out wipes with the REDIPUL Nozzle's patent-pending, re-wicking technology. Storage compartment allows you to store additional refills for easy maintenance. Weighted base keeps stand in place. Customizable panels can be used as billboards for your message and branding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOY Pots & Pans Cleaner, Btl, 38 oz, Liquid, PK8 (43606)
- NOBLES/TENNANT UPRIGHT - WAND - 1-1/2 in. X 14 in. SQUEEGEE TOOL (609648)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29382)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9370-12)
- PURELL Wet Wipe Dispenser Stand, Silver, Stainless Steel (9115-DS1C)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- PURELL Towels & Wipes, White, Cloth, 1 Wipes, Fresh Citrus, 6 PK (9342-06)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- PURELL FOODSERVICE SURFACE SANITIZING WIPES, FRAGRANCE-FREE, 10 X 7, 6PK (934106CT)
- KIMBERLY-CLARK PROFESSIONAL WypAll GeneralClean X60 Multi-Task Cleaning Cloths, Jumbo Roll, Blue (1100 Sheets/Roll, 1 Roll/Case) (34965)
- Purell Multi-Purpose Wipes