Shop All Hand Soap & Lotion Dispensers
Purell
Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6
Mfr # GOJ523006CT
Zoro # G202501340
product price: $88.25
/pk 6, $14.71/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic; Polycarbonate
- Size 2.11 quart
- Application Handwash
- For Use With PURELL 2000 mL FMX-20 HEALTHY SOAP Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ523006CT
- Zoro # G202501340
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 2.11 quart |
Details
Item | FMX-20 Foam Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic; Polycarbonate |
Color | White |
Application | Handwash |
For Use With | PURELL 2000 mL FMX-20 HEALTHY SOAP Refill |
Features | Site Window; Locking Mechanism; Durable; Wall Mountable; Rugged |
Type | Foam Soap Dispenser |
Includes | FMX-20 Foam Soap Dispenser; Adhesive Tape or Hardware |
Standards | ADA |
Description
Push-style foam soap dispenser offers a high capacity so the 2000 ml. system needs to be refilled less often. Large sight window makes it easy to check refill level. Soap dispenser uses PURELL FMX-20 2000 ml. Healthy Soap refills. Collapsible, Sanitary PET refill bottle (sold separately) features a removable collar for easy recycling. Lock or Not technology can convert the dispenser to a locking system. With one-handed push operation, it is ADA-compliant. Dispenser is made of durable, ABS plastic with rugged, polycarbonate view windows. Mount it to your wall with adhesive tape or screws (not included). Multiple hole pattern allows use of existing wall holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Straight, 24" W (59JM36)
- KRAFT TOOL Bearcat Stripper Blade, 4x6" (FC701ZZ)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, White (GOJ643001)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- APPEAL 1 l Hand Soap Dispenser Black (96347)
- Purell Hand Soap & Lotion Dispensers