Shop All Hand Soap & Lotion Dispensers
Purell
Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome
Mfr # GOJ864001
Zoro # G102502553
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Color Chrome
- Size 2.11 quart
- Height 8"
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ864001
- Zoro # G102502553
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 2.11 quart |
Height | 8" |
Width | 11.5" |
Length | 13.1" |
Details
Item | CXR REDIFOAM Soap Dispensing Fixture |
Operation Mode | Automatic |
Color | Chrome |
Features | Counter Mountable; Level Indicator; Water Proof; Non-drip; Spill-free |
Type | Foam Soap Dispenser |
For Use With | PURELL Professional REDIFOAM Foam Soap (8672-04) |
Description
Touch-free Top-fill Fixture for PURELL Professional REDIFOAM Foam Soap eliminates the need to remove panels to refill soap, reducing labor by 57 percent and eliminating safety concerns. CXR Redifoam Dispensing Fixture offers fully waterproof electronics and commercial-grade construction above and below the counter with all-metal components built to handle frequent use. Patented, level-sensing design with on-spout refill indicator lights eliminate the need to manually reset. Medical-grade connections maintain an airless fluid transfer with no drips or spills. Remote foam generation ensures the system doesn't lose its prime. Choose from multiple power options, including AC adapters, hard-wire adaptation kits or batteries. Capacity is 2000 ml.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- DIAL 1 gal. Liquid Hand Soap Jug, 4 PK (82838)
- BRADY Sorbents, 70 gal, 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL Dispenser, CS8, Touch-free, f/Healthy Soap, 1200ml Cap, WE (GOJ783001)
- PURELL Hand Sanitizer Dispenser, Wall Mount (5121-01)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- Purell Hand Soap & Lotion Dispensers